Shop All Coveralls & Overalls
Propper
Coverall, Chest 35 to 36In., Tan
Mfr # F51154622136S
Zoro # G6265497
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Short
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 28 1/4 in
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622136S
- Zoro # G6265497
- UPC # 788029403469
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 36 Short |
Fits Chest Size | 35 in to 36 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 28 1/4 in |
Closure Type | Hook-and-Loop |
Insulated | No |
Gender | Unisex |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 28 1/4 in, Color Tan, Fits Chest Size 35 in to 36 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- JUSTRITE Roof Leak Diverter, 7 ft. L, 7 ft. W (28306)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- PROPPER Extrication Suit, XL, Inseam 32", Mens (F51412X250XL2)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- ALC Abrasive Blast Suit, Blue, Large (41422)
- Propper Coveralls & Overalls