Shop All Coveralls & Overalls
Propper
Coverall, Chest 35 to 36In., Tan
Mfr # F51154622136R
Zoro # G6299431
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Regular
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 30 1/4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622136R
- Zoro # G6299431
- UPC # 788029403452
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Fits Chest Size | 35 in to 36 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 30 1/4 in |
Insulated | No |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Description
Flight Suit, Unisex, Inseam 30 1/4 in, Color Tan, Fits Chest Size 35 in to 36 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51388)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Ylw (XVBC38)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Extrication Suit, L, Inseam 32", Mens (F51412X250L2)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- Propper Workwear