Shop All Coveralls & Overalls
Propper
Coverall, Chest 33 to 34In., Tan
Mfr # F51154622134R
Zoro # G6299413
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 Regular
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 30 1/8 in
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622134R
- Zoro # G6299413
- UPC # 788029403421
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 34 Regular |
Fits Chest Size | 33 in to 34 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 30 1/8 in |
Closure Type | Hook-and-Loop |
Insulated | No |
Gender | Unisex |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Description
Flight Suit, Unisex, Inseam 30 1/8 in, Color Tan, Fits Chest Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Resistant Glove, Sz 9, 5AJ12, PR (11-501VP)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Extrication Suit, L, Inseam 32", Mens (F51412X250L2)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- PORTWEST Iona Cotton Coverall, L (C814)
- Propper Coveralls & Overalls