Shop All Coveralls & Overalls
Propper
Coverall, Chest 33 to 34In., Freedom Green
Mfr # F51154638834L
Zoro # G6299605
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 Long
- Color Freedom Green
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 32 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154638834L
- Zoro # G6299605
- UPC # 788029189448
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 34 Long |
Fits Chest Size | 33 in to 34 in |
Details
Item | Flight Suit |
Color | Freedom Green |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 32 1/8 in |
Insulated | No |
Closure Type | zipper |
Gender | Unisex |
Features | Flame Resistant, Gusset Back, Pencil Pocket, Zipper Closure, Adjustable Waist Belt, Anti-static Material, Knife Pocket, Hook & Loop Closure |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 32 1/8 in, Color Freedom Green, Fits Chest Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Open Door Slowly Sign - Bilingual, ESC704PB (ESC704PB)
- DIXON Hot Water Washdown Spray Nozzle, BR, White (BWSG-W)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SVT1)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens (F51412X250XXL2)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- Propper Coveralls & Overalls