Shop All Coveralls & Overalls
Propper
Coverall, Chest 33 to 34In., Black
Mfr # F51154600134L
Zoro # G6299212
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 Long
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 32 1/8 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154600134L
- Zoro # G6299212
- UPC # 788029334503
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 34 Long |
Fits Chest Size | 33 in to 34 in |
Details
Item | Flight Suit |
Color | Black |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 32 1/8 in |
Insulated | No |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 32 1/8 in, Color Black, Fits Chest Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB153359242)
- PUREFLO Faceshield (PF3000-03-044)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- Propper Workwear and Protective Clothing