Shop All Work Jackets & Coats
This Product is Discontinued
Propper
Camouflage Nylon Military Coat size L (Discontinued)
Mfr # F545921377L4
Zoro # G6302335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Camouflage
- Material Nylon
- Fabric Weight 6.5 oz
- Type Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545921377L4
- Zoro # G6302335
- UPC # 788029385567
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L |
Sleeve Length | 25-1/8 in |
Fits Chest Size | 41 in to 44 in |
Details
Item | Coat |
Color | Camouflage |
Material | Nylon |
Fabric Weight | 6.5 oz |
Type | Military |
Garment Style | Coat |
Style | Military |
Description
Military Coat, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Multicam, Size L Extra Long, Fits Chest Size 41 to 44 In., Sleeve Length 25-1/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.