Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 9, D, Black, Plain, Unisex, PR
Mfr # F45234F0019M
Zoro # G1608448
product price: $68.59
/pr
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45234F0019M
- Zoro # G1608448
- UPC # 788029508874
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Height | 8 in |
Heel Height | 1/2 in |
Description
Boots, Footwear Style Athletic High-Top, 9, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F45234F001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-727)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-11M, PR (8200-11M)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 120)
- REEBOK Hiking Boots, Composite, Mn, 12W, PR (RB4333)
- ARIAT Athletic Shoe, B, 10 1/2, Gray, PR (10044427)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- Propper Plain-Toe Work Boots and Shoes