Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 9-1/2, D, Black, Plain, Unisex, PR
Mfr # F45211T0019.5M
Zoro # G1578390
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45211T0019.5M
- Zoro # G1578390
- UPC # 788029499936
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Description
Boots, Footwear Style Athletic High-Top, 9 1/2, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F45211T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Plug Lockouts Standard 1.5 (HLD)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, M, 100 PK, Clear (3BA41)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- REEBOK Athletic Shoe, M, 10, White (RB424)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- GENUINE GRIP Boots, 12, EE, Black, Plain, Mens, PR (3800-12W)
- Propper Plain-Toe Work Boots and Shoes