Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 9-1/2, D, Black, Plain, Unisex, PR
Mfr # F45061T0019.5M
Zoro # G1604360
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45061T0019.5M
- Zoro # G1604360
- UPC # 788029469939
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Description
Boots, Footwear Style Athletic High-Top, 9 1/2, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45061T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19252)
- SAFEWAZE Beam Walker Easy Slider 3.5in-14in (021-4068)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- SELLSTROM DP4 Series Polycarbonate Face Shields - Headgear (S32011)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Gray, Plain, PR (75102/8)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, M, Black, Composite, PR (A7223-M)
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-6M, PR (9540-6M)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Footwear Width: W (425-8W)
- Propper Plain-Toe Work Boots and Shoes