Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 6, EE, Black, Plain, Unisex, PR
Mfr # F45211T0016W
Zoro # G1594177
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45211T0016W
- Zoro # G1594177
- UPC # 788029499844
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | EE |
Height | 6 in |
Heel Height | 1/2 in |
Description
Boots, Footwear Style Athletic High-Top, 6, EE, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F45211T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 3.5" H, No Animals Except Service Animals Sign, Landscape, NS-D-35-L-16015-10PK (OS-NS-D-35-L-16015-10PK)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- SKECHERS Athletic Shoes, 11-1/2, EE, Black, Plain, PR (77040EW -BLK 11.5)
- DUNLOP Knee Boots, Size 13, 15" H, Black, Plain, PR (8990400)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Wheat, 6", 8M, PR (652-8M)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- Propper Foot Protection