Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 6, EE, Black, Plain, Unisex, PR
Mfr # F45061T0016W
Zoro # G1578348
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45061T0016W
- Zoro # G1578348
- UPC # 788029469847
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Description
Boots, Footwear Style Athletic High-Top, 6, EE, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45061T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- BUFFALO Polypro Coverall XL Hooded Bag (68509)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U4-1072-RA_10X7 (U4-1072-RA_10X7)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Footwear Width: M (940-6.5M)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- Propper Foot Protection