Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 6-1/2, EE, Black, Plain, Unisex, PR
Mfr # F45061T0016.5W
Zoro # G1578250
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45061T0016.5W
- Zoro # G1578250
- UPC # 788029469823
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | EE |
Height | 6 in |
Heel Height | 1/2 in |
Description
Boots, Footwear Style Athletic High-Top, 6 1/2, EE, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45061T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 7, 1 Pair (75126/7)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 090)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- SKECHERS Athletic Shoes, 7 1/2, EE, Black, Plain, PR (77040EW -BLK 7.5)
- ROCKY Alpha Force Oxford Shoe, 95ME, 95ME (FQ0002168)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- Propper Foot Protection