Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 5, D, Black, Plain, Unisex, PR
Mfr # F45061T0015M
Zoro # G1578278
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45061T0015M
- Zoro # G1578278
- UPC # 788029469793
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | D |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 5 |
Description
Boots, Footwear Style Athletic High-Top, 5, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45061T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- NORTHSIDE Size 8.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX085XXX)
- GENUINE GRIP Work Shoes, Mens, 11W, Wht, Slip On, PR (4705-11W)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 W 105)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, W, PR (7100-12W)
- Propper Foot Protection