Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 5-1/2, D, Black, Plain, Unisex, PR
Mfr # F45224F0015.5M
Zoro # G1579221
product price: $74.99
/pr
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45224F0015.5M
- Zoro # G1579221
- UPC # 788029508232
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 5-1/2 |
Description
Boots, Footwear Style Athletic High-Top, 5 1/2, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F45224F001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Double Diablo Kit Includes 2, 11082 (11086)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (48-73-5041)
- BULLARD Faceshield Bracket, Nylon (400W)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- DUNLOP Knee Boots, Size 5, 15" H, Black, Plain, PR (8990400)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10 1/2, Brown, PR (SE4300)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- Propper Plain-Toe Work Boots and Shoes