Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 14, D, Black, Plain, Unisex, PR
Mfr # F45201T00114M
Zoro # G1801121
original price:
$132.99
13% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45201T00114M
- Zoro # G1801121
- UPC # 788029499332
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Height | 8 in |
Heel Height | 1/2 in |
Footwear Size | 14 |
Description
Boots, Footwear Style Athletic High-Top, 14, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F45201T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Nitrous Oxide, PK5, 87746-PK (87746-PK)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- GENUINE GRIP Shoes, Slip-On, Zipper, Women, Black, PR, Size: 10 (460-10M)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 110)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- Propper Foot Protection