Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 12, EE, Black, Plain, Unisex, PR
Mfr # F45211T00112W
Zoro # G1578007
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45211T00112W
- Zoro # G1578007
- UPC # 788029499691
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Description
Boots, Footwear Style Athletic High-Top, 12, EE, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F45211T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Disposable Face Mask with Elastic Earloop, PK 50 (40354)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-L (SB041)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Welted, 8inH, Blk, PR (CA8823)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- Propper Foot Protection