Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 12-1/2, D, Black, Plain, Unisex, PR
Mfr # F45071T00112.5M
Zoro # G1601533
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45071T00112.5M
- Zoro # G1601533
- UPC # 788029470058
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12.5 |
Footwear Width | D |
Height | 8 in |
Heel Height | 1/2 in |
Description
Boots, Footwear Style Athletic High-Top, 12 1/2, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F45071T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, L (KTAG1T18)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-15)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- IRON AGE Work Boots, Comp, Brw, 11M, PR (IA0195)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- GENUINE GRIP Work Boots, Black, Mens, 8.5, W, PR (7160-8.5W)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 6, 1 Pair (75126/6)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- Propper Plain-Toe Work Boots and Shoes