Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 11, EE, Black, Plain, Unisex, PR
Mfr # F45201T00111W
Zoro # G1578689
original price:
$158.99
27% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F45201T00111W
- Zoro # G1578689
- UPC # 788029499264
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Size | 11 |
Description
Boots, Footwear Style Athletic High-Top, 11, EE, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F45201T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1838-NA_10x7 (U3-1838-NA_10x7)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- MCR SAFETY Faceshield Visor, PETG, Aluminum, 8x15-1/2 (181640A)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7223-M)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- NORTHSIDE Size 9 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX090XXX)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Propper Plain-Toe Work Boots and Shoes