Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 10, D, Black, Plain, Unisex, PR
Mfr # F45234F00110M
Zoro # G1842397
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F45234F00110M
- Zoro # G1842397
- UPC # 788029508492
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 8 in |
Description
Boots, Footwear Style Athletic High-Top, 10, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F45234F001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- PROPPER Boots, 11, D, Black, Plain, Unisex, PR (F45211T00111M)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 W 110)
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- Propper Plain-Toe Work Boots and Shoes