Shop All Work Jackets & Coats
Propper
Blue Polyester/Cotton Military Coat size 4XL
Mfr # F5454384054XL2
Zoro # G6303561
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/4XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F5454384054XL2
- Zoro # G6303561
- UPC # 788029063205
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/4XL |
Fits Chest Size | 57 in to 60 in |
Sleeve Length | 27-3/4 in |
Details
Item | Coat |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size 4XL Reg, Fits Chest Size 57 to 60 In., Sleeve Length 27-3/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 3/8 in Height, 20 lb (3ZV12)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- DICKIES Men's Blue Polyester/Cotton Jacket size L (LJ60NS RG L)
- Propper Work Jackets & Coats