Shop All Work Jackets & Coats
Propper
Blue BA™ Softshell Jacket size XL
Mfr # F54280X450XL2
Zoro # G6346471
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Closure Type Full Zipper Front
- Number of Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F54280X450XL2
- Zoro # G6346471
- UPC # 788029418432
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Closure Type | Full Zipper Front |
Number of Pockets | 7 |
Garment Style | Jacket |
Includes | Pull-Out Id or Badge Panel, Zip Vent Under Arms |
Type | Regular |
Water-Resistant | Yes |
Description
Jacket, Size XL, Navy, Fits Chest Size 46 In. to 48 In., Garment Style Jacket, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, MNSTxMNPT, 1-1/2 In (358-1561521)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- KINCO Leather Palm Gloves, Orange, M, PR (1918 MED)
- PIP Leather Drivers Gloves, Econ Grade, L, PK12 (68-162HV/L)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- Propper Work Jackets & Coats