Shop All Work Jackets & Coats
Propper
Blue BA™ Softshell Jacket size 2XL
Mfr # F54280X450XXL2
Zoro # G6378084
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Closure Type Full Zipper Front
- Number of Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F54280X450XXL2
- Zoro # G6378084
- UPC # 788029418449
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Closure Type | Full Zipper Front |
Number of Pockets | 7 |
Includes | Pull-Out Id or Badge Panel, Zip Vent Under Arms |
Type | Regular |
Garment Style | Jacket |
Water-Resistant | Yes |
Description
Jacket, Size 2XL, Navy, Fits Chest Size 50 In. to 52 In., Garment Style Jacket, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- RINGERS GLOVES Leather Gloves, Goatskin, 3XL, PR (664-13)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (SPGW-200)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XL (10616-002-XL)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- Propper Workwear