Shop All Work Jackets & Coats
Propper
Blue 3-in-1 Hardshell Parka Jacket size XS
Mfr # F543675450XS2
Zoro # G3346869
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/XS
- Material 100% Nylon/100% Polyester
- Fabric Weight 6.5 oz
- Closure Type zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F543675450XS2
- Zoro # G3346869
- UPC # 788029475503
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | R/XS |
Fits Chest Size | 30 in to 32 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Nylon/100% Polyester |
Fabric Weight | 6.5 oz |
Closure Type | zipper |
Number of Pockets | 2 |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Style | 3-in-one |
For Use With | Jacket Systems, Shell Pants |
Type | Outerwear |
Binding | YKK Zipper |
Lining Material | Fleece |
Garment Style | Parka |
Water-Resistant | Yes |
Description
Parka Jacket, Size XS, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 30 In. to 32 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-9)
- QUAKEHOLD! Refrigerator/Freezer Door Lock, Silver (RSRDL1)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- Propper Workwear and Protective Clothing