Shop All Work Jackets & Coats
Propper
Blue 3-in-1 Hardshell Parka Jacket size L
Mfr # F543675450L2
Zoro # G3346939
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- For Use With Jacket Systems, Shell Pants
- Material 100% Nylon/100% Polyester
- Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
- Size R/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F543675450L2
- Zoro # G3346939
- UPC # 788029475435
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | R/L |
Fits Chest Size | 42 in to 44 in |
Details
Fabric Weight | 6.5 oz |
For Use With | Jacket Systems, Shell Pants |
Material | 100% Nylon/100% Polyester |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Color | Navy |
Type | Outerwear |
Garment Style | Parka |
Style | 3-in-one |
Binding | YKK Zipper |
Lining Material | Fleece |
Closure Type | zipper |
Item | Jacket |
Number of Pockets | 2 |
Water-Resistant | Yes |
Description
Parka Jacket, Size L, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 42 In. to 44 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Small (LUX-TENR-YS)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- POLAR PLUS Insulated Bomber Jacket, Navy, S (FW006-S)
- Propper Workwear