Shop All Work Jackets & Coats
Propper
Blue 3-in-1 Hardshell Parka Jacket size 2XL
Mfr # F543675450XXL2
Zoro # G3346850
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/2XL
- Material 100% Nylon/100% Polyester
- Fabric Weight 6.5 oz
- Closure Type zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F543675450XXL2
- Zoro # G3346850
- UPC # 788029475510
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | R/2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Nylon/100% Polyester |
Fabric Weight | 6.5 oz |
Closure Type | zipper |
Number of Pockets | 2 |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Type | Outerwear |
Style | 3-in-one |
Garment Style | Parka |
Lining Material | Fleece |
Binding | YKK Zipper |
For Use With | Jacket Systems, Shell Pants |
Water-Resistant | Yes |
Description
Parka Jacket, Size 2XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 50 In. to 52 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 8, PR (60KV29)
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- Propper Workwear