Shop All Work Jackets & Coats
Propper
Black Polyester/Cotton Military Coat size M
Mfr # F542438001M3
Zoro # G6304995
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/M
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F542438001M3
- Zoro # G6304995
- UPC # 788029324412
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/M |
Sleeve Length | 21-7/8 in |
Fits Chest Size | 37 in to 40 in |
Details
Item | Coat |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Style | Military |
Type | Military |
Garment Style | Coat |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size M Long, Fits Chest Size 37 to 40 In., Sleeve Length 21-7/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- NMC Danger Hearing Protection Required In This Area Label, Pk5 (D116AP)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Propper Workwear