Shop All Work Jackets & Coats
Propper
Black Polyester/Cotton Military Coat size L
Mfr # F542438001L1
Zoro # G6288685
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/L
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F542438001L1
- Zoro # G6288685
- UPC # 788029324368
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | S/L |
Sleeve Length | 24-1/8 in |
Fits Chest Size | 41 in to 44 in |
Details
Item | Coat |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size L Short, Fits Chest Size 41 to 44 In., Sleeve Length 24-1/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRM GRIP Glove Nitril Stripping M (13102-26)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- Propper Workwear