Shop All Work Jackets & Coats
Propper
Black Polyester/Cotton Military Coat size 3XL
Mfr # F5424380013XL3
Zoro # G6304943
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/3XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5424380013XL3
- Zoro # G6304943
- UPC # 788029324511
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/3XL |
Fits Chest Size | 53 in to 56 in |
Sleeve Length | 23-7/8 in |
Details
Item | Coat |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 3XL Long, Fits Chest Size 53 to 56 In., Sleeve Length 23-7/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- Propper Work Jackets & Coats