Shop All Work Jackets & Coats
Propper
Black Polyester/Cotton Military Coat size 2XL
Mfr # F545438001XXL2
Zoro # G6303805
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/2XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545438001XXL2
- Zoro # G6303805
- UPC # 788029202529
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/2XL |
Sleeve Length | 26-3/4 in |
Fits Chest Size | 49 in to 52 in |
Details
Item | Coat |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Button |
Number of Pockets | 4 |
Type | Military |
Garment Style | Coat |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size 2XL Reg, Fits Chest Size 49 to 52 In., Sleeve Length 26-3/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- ALLEGRO INDUSTRIES SCBA Storage Locker (4325)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- Propper Workwear and Protective Clothing