Shop All Work Jackets & Coats
This Product is Discontinued
Propper
Black Cotton Military Coat size XL (Discontinued)
Mfr # F545455001XL2
Zoro # G6304347
This Product is Discontinued
Key Features
- Type Military
- Closure Type Button
- Material 100% Cotton
- Garment Style Coat
- Sleeve Length 26-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545455001XL2
- Zoro # G6304347
- UPC # 788029038463
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Sleeve Length | 26-1/4 in |
Size | R/XL |
Fits Chest Size | 45 in to 48 in |
Details
Type | Military |
Closure Type | Button |
Material | 100% Cotton |
Garment Style | Coat |
Fabric Weight | 6.3 oz |
Item | Coat |
Color | Black |
Style | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Black, Size XL Reg, Fits Chest Size 45 to 48 In., Sleeve Length 26-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.