Shop All Work Jackets & Coats
Propper
Black 3-in-1 Hardshell Parka Jacket size XL
Mfr # F543675001XL2
Zoro # G3347027
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Binding YKK Zipper
- Style 3-in-one
- Fabric Weight 6.5 oz
- Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F543675001XL2
- Zoro # G3347027
- UPC # 788029475343
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | R/XL |
Fits Chest Size | 46 in to 48 in |
Details
Closure Type | zipper |
Binding | YKK Zipper |
Style | 3-in-one |
Color | Black |
Fabric Weight | 6.5 oz |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Material | 100% Nylon/100% Polyester |
For Use With | Jacket Systems, Shell Pants |
Garment Style | Parka |
Type | Outerwear |
Lining Material | Fleece |
Item | Jacket |
Number of Pockets | 2 |
Water-Resistant | Yes |
Description
Parka Jacket, Size XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 46 In. to 48 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 12X9", WHT/R (70998)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Uncoated (MP112PF)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3071-L (9))
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 010)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, L (609-001-L)
- Propper Work Jackets & Coats