Shop All Work Jackets & Coats
Propper
Black 3-in-1 Hardshell Parka Jacket size L
Mfr # F543675001L3
Zoro # G3347060
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/L
- Material 100% Nylon/100% Polyester
- Fabric Weight 6.5 oz
- Closure Type zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F543675001L3
- Zoro # G3347060
- UPC # 788029475305
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L/L |
Fits Chest Size | 42 in to 44 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon/100% Polyester |
Fabric Weight | 6.5 oz |
Closure Type | zipper |
Number of Pockets | 2 |
Lining Material | Fleece |
Style | 3-in-one |
Binding | YKK Zipper |
For Use With | Jacket Systems, Shell Pants |
Type | Outerwear |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Garment Style | Parka |
Water-Resistant | Yes |
Description
Parka Jacket, Size L, Color Black, Material 100 Percent Nylon, Fits Chest Size 42 In. to 44 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- FEDERAL SIGNAL Spire(R) Short Dome Dust Cover (200DC-SHORT)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- Propper Workwear