Shop All Work Jackets & Coats
Propper
Black 3-in-1 Hardshell Parka Jacket size 3XL
Mfr # F5436750013XL3
Zoro # G3347106
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/3XL
- Material 100% Nylon/100% Polyester
- Fabric Weight 6.5 oz
- Closure Type zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5436750013XL3
- Zoro # G3347106
- UPC # 788029475268
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L/3XL |
Fits Chest Size | 54 in to 56 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon/100% Polyester |
Fabric Weight | 6.5 oz |
Closure Type | zipper |
Number of Pockets | 2 |
For Use With | Jacket Systems, Shell Pants |
Style | 3-in-one |
Garment Style | Parka |
Type | Outerwear |
Lining Material | Fleece |
Binding | YKK Zipper |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Water-Resistant | Yes |
Description
Parka Jacket, Size 3XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 54 In. to 56 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) White (898-008)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- OCCUNOMIX Support Glove, Occumitts My Way, Medium, PR (453-4M)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, L (10616-002-L)
- Propper Workwear