Shop All Work Jackets & Coats
Propper
Black 3-in-1 Hardshell Parka Jacket size 2XL
Mfr # F543675001XXL3
Zoro # G3346981
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/2XL
- Material 100% Nylon/100% Polyester
- Fabric Weight 6.5 oz
- Closure Type zipper
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F543675001XXL3
- Zoro # G3346981
- UPC # 788029475381
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L/2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon/100% Polyester |
Fabric Weight | 6.5 oz |
Closure Type | zipper |
Number of Pockets | 2 |
Type | Outerwear |
Garment Style | Parka |
Lining Material | Fleece |
Style | 3-in-one |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Binding | YKK Zipper |
For Use With | Jacket Systems, Shell Pants |
Water-Resistant | Yes |
Description
Parka Jacket, Size 2XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 50 In. to 52 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Black, OSFM (BLSH-HDS-HYNI-AP1BK)
- PYRAMEX Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Blue (HP56160)
- AERVOE LED Baton Road Flare, Blue/Red, 12-1/4in L (1156)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- N-FERNO BY ERGODYNE 6467 L Black Winter Work Jacket - 300D Polyester Shell (6467)
- Propper Workwear