Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, Cotton, 3-Color Camo, XL
Mfr # F550555273XL
Zoro # G3485916
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camo
- Material 100% Cotton
- Size XL
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F550555273XL
- Zoro # G3485916
- UPC # 788029185853
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | XL |
Maximum Hat Size | 7 3/4 |
Details
Item | BDU Patrol Cap |
Color | Camo |
Material | 100% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 24 3/8 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7 3/4, Material 100 Percent Cotton, Color Camo, Size XL, Maximum Head Circumference 24 3/8 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Navy (8946-KIT)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, XL (F550512405XL)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- PROPPER BDU Patrol Cap, Cotton, 3-Color Camo, L (F550555273L)
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- Propper Warm Weather Caps, Hats & Liners