Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, Cotton, 3-Color Camo, S
Mfr # F550555273S
Zoro # G3485925
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camo
- Material 100% Cotton
- Size S
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F550555273S
- Zoro # G3485925
- UPC # 788029185846
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | S |
Maximum Hat Size | 7 |
Details
Item | BDU Patrol Cap |
Color | Camo |
Material | 100% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 21 7/8 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7, Material 100 Percent Cotton, Color Camo, Size S, Maximum Head Circumference 21 7/8 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- NATIONAL SAFETY APPAREL H11Rx Lightweight Ultrasoft Flame Resistant Balaclava, (H11RX)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- KISHIGO M-XL, Lime, ANSI Compliant, 200 Series Public Safety Vest Security (8055BZ-M-XL)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- ERGODYNE Chill-Its 8935MF Hi-Vis Microfiber Ranger Sun Hat, Polyester/Microfiber, 2X-Large/3X-Large, Lime (12594)
- Propper Warm Weather Caps, Hats & Liners