Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, 60C/40P, Olive, S
Mfr # F550512330S
Zoro # G3486117
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Size S
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Head Circumference 21 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F550512330S
- Zoro # G3486117
- UPC # 788029180438
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | S |
Maximum Hat Size | 7 |
Details
Item | BDU Patrol Cap |
Color | Green |
Material | 40% Polyester, 60% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 21 7/8 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7, Material 40 Percent Polyester, 60 Percent Cotton, Color Green, Size S, Maximum Head Circumference 21 7/8 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Employee Parking With Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24399 (A-1218-24399)
- FRED SILVER Convex Security Mirror (PLX-36)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- BOOST EYEWEAR Reading Glasses, Modern Fashion Frames, Spring Loaded Hinges, Assorted, 6PK (30350)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- PROPPER BDU Patrol Cap, 60C/40P, Khaki, L (F550512250L)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- DORFMAN PACIFIC Bucket Hat Assorted Kid's (TMC835-ASST)
- Propper Head Protection