Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, 60C/40P, Navy, L
Mfr # F550512405L
Zoro # G3486099
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Size L
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Head Circumference 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F550512405L
- Zoro # G3486099
- UPC # 788029380883
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Maximum Hat Size | 7 1/2 |
Details
Item | BDU Patrol Cap |
Color | Navy |
Material | 40% Polyester, 60% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 23 1/2 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7 1/2, Material 40 Percent Polyester, 60 Percent Cotton, Color Navy, Size L, Maximum Head Circumference 23 1/2 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Connector, Size Up to 1/4 In. (RF89)
- ALPHA PRO TECH Critical Cover Coverall Disposable Faceshield Assembly, PK100 (2807)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, L (F550512330L)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, XL (F550555320XL)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- DORFMAN MILANO Men's Straw Hat ASST (TM883)
- Propper Warm Weather Caps, Hats & Liners