Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, 60C/40P, Khaki, XL
Mfr # F550512250XL
Zoro # G3486187
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Size XL
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Head Circumference 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F550512250XL
- Zoro # G3486187
- UPC # 788029140098
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | XL |
Maximum Hat Size | 7 3/4 |
Details
Item | BDU Patrol Cap |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 24 3/8 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7 3/4, Material 40 Percent Polyester, 60 Percent Cotton, Color Tan, Size XL, Maximum Head Circumference 24 3/8 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black- 6809-2XL/3XL (6809-2XL/3XL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 4XL (70529_590-4XL)
- EZ LINE Under The Hood Single Sign: Quality Used Cars - Green (905-SIGN-QUCG)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- PROPPER ACU Patrol Cap, Multicam, S (F5571493777)
- MIRA COOL Cooling Hat, Blue, L (963-014)
- Propper Head Protection