Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, 60C/40P, Black, S
Mfr # F550512001S
Zoro # G3486275
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Size S
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Hat Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F550512001S
- Zoro # G3486275
- UPC # 788029140029
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | S |
Maximum Hat Size | 7 |
Details
Item | BDU Patrol Cap |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 21 7/8 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7, Material 40 Percent Polyester, 60 Percent Cotton, Color Black, Size S, Maximum Head Circumference 21 7/8 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3XL Class 2 High Visibility Vest, Lime (3ZDP5)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- MILWAUKEE TOOL S/M Blk Fitted Hat (504B-SM)
- Propper Head Protection