Shop All Toilet Paper Dispensers & Holders
Proplus
Toilet Tissue Roller in White, 6PK
Mfr # 2489487
Zoro # G708639776
product price: $9.29
/pk 6, $1.55/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 2489487
- Zoro # G708639776
- UPC # 76335814810
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Depth | 2.83 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Color | White |
Description
The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
This product can expose you to chemicals including Di 2-Ethyl Hexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Plastic
- Stepped fit-all
- White
- Easy to install
- No special tool required
- Use friendly
This product can expose you to chemicals including Di 2-Ethyl Hexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- MEECO MANUFACTURING Meeco Manufacturing 30071 Chimney Brush Rod 72 in. Fiberglass (30071)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- Proplus Toilet Paper Dispensers & Holders