Shop All Toilet Paper Dispensers & Holders
Proplus
Toilet Paper Holder in Chrome Plated
Mfr # 553112
Zoro # G508569594
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 553112
- Zoro # G508569594
- UPC # 76335531120
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.21 in |
Dispenser Width | 11.02 in |
Dispenser Depth | 3.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Color | Chrome |
Dispenser Mounting | Recessed |
Description
The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Chrome plated finish with plastic roller
- Galvanized steel spare storage
- Measures: 6 in. H x 8-1/4 in. W x 4 in. D
- Mounting screws included
- Recessed
- Use friendly
This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE VAC MOTOR - TD - 36V 2STG 6.6, INCLUDES GASKET (56115397)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH100)
- PROPLUS Toilet Tissue Roller in White, 6PK (2489487)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- Proplus Toilet Paper Dispensers & Holders