Shop All Toilet Paper Dispensers & Holders
Proplus
Toilet Paper Holder in Chrome
Mfr # 553114
Zoro # G108569659
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 553114
- Zoro # G108569659
- UPC # 76335531144
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 1.95 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Color | Chrome |
Dispenser Mounting | Recessed |
Description
The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Polished chrome
- Mounting screws included
- Plastic roller
- Recessed
- No special tool required
- Use friendly
This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle (0955-04)
- WARP BROTHERS Warp Brothers 795-6X20-B 6Mil 20X100 Black Poly Cover (795-6X20-B)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD4)
- PROPLUS Toilet Tissue Roller in White, 6PK (2489487)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- Proplus Toilet Paper Dispensers & Holders