Shop All Toilet Paper Dispensers & Holders
Proplus
Toilet Paper Holder in Brushed Nickel
Mfr # 558713
Zoro # G308569664
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 558713
- Zoro # G308569664
- UPC # 76335587134
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 8.15 in |
Dispenser Height | 3 in |
Dispenser Width | 7.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Complete with posts, roller and mounting brackets
- Concealed screw
- Brushed nickel finish
- Easy to install
- No special tool required
- Use friendly
This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 25 gal., 300 GPH, HDPE (14144)
- SPRAYWAY C1 Penetrating Coil Cleaner, 20oz, 12PK (SW287)
- TOUGH GUY Long Handled Dust Pan, Red, Plastic (22F186)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic (FGJ35500BL00)
- PROPLUS Toilet Tissue Roller in White, 6PK (2489487)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- DELTA Zura Tissue Holder (774500-CZ)
- Proplus Toilet Paper Dispensers & Holders