Shop All Toilet Paper Dispensers & Holders
Proplus
Plastic Toilet Paper Roller in Chrome Plated
Mfr # 202008
Zoro # G908639774
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal
- Roll Capacity Single Roll
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 202008
- Zoro # G908639774
- UPC # 76335202082
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Horizontal |
Roll Capacity | Single Roll |
Color | Chrome |
Description
The product is high quality and reliability and durability. The product is ease to use and attractive styling. The product is wide selection of product choices and great value.
This product can expose you to chemicals including Di 2-Ethyl Hexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Plastic
- Sold in multiples of 6
- Stepped fit-all design
- Easy to install
- No special tool required
- Use friendly
This product can expose you to chemicals including Di 2-Ethyl Hexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE6 (1TZE6)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- ALL Ultra Free Clear Liquid Detergent, Unscented, 36 oz Bottle, PK6 (73943)
- PROPLUS 3/8 Ends Plastic Toilet Paper Roller in White (70544B/3450HK)
- PROPLUS Toilet Tissue Roller in White, 6PK (2489487)
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- Proplus Toilet Paper Dispensers & Holders