Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Proplus
Load Center, PR, 30 Spaces, 200A, Main Lug
Mfr # PR2594945
Zoro # G510411539
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 30
- Amps 200A
- Series PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # PR2594945
- Zoro # G510411539
- UPC # 753678273220
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 30 |
Amps | 200A |
Series | PR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- GARDNER BENDER Cable Organizer, 4 In, Holds UpTo 150 lbs (CWT4RR20)
- PROPLUS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC (PR2514767)
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, 1 Phase (CHP42N225X7)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- Proplus Panelboards, Load Centers, & Circuit Breaker Enclosures