Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Proplus
Load Center, PR, 24 Spaces, 125A, Main Lug
Mfr # PR2594944
Zoro # G610657691
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 24
- Amps 125A
- Series PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # PR2594944
- Zoro # G610657691
- UPC # 753678273213
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 24 |
Amps | 125A |
Series | PR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- PROPLUS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC (PR2514767)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- GE Load Center, TL, 70A (TL270RCUP)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- Proplus Panelboards, Load Centers, & Circuit Breaker Enclosures