Shop All Galvanized Pipe Fittings
Proplus
Galvanized Steel Flange W/ Molded Rubber Gasket
Mfr # 77652
Zoro # G908570541
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # 77652
- Zoro # G908570541
- UPC # 76335776521
- Country of Origin United States
- Category Galvanized Pipe Fittings
Description
2 in. outer diameter cost effective plug. Used for plugging open ended pipe. Includes rubber sealing ring.
CANCER OR OTHER REPRODUCTIVE HARM PLEASE GO TO:WWW.P65WARNINGS.CA.GOV
- Nominal size 2 in. drain pipe
- Metal construction
- Usage range: 1.96 in. - 2.25 in. 50-57 mm
- Head pressure feet of head: 5
- Maximum back pressure: 2 PSI 14 bar
- Product type: Econ-O-Grip
CANCER OR OTHER REPRODUCTIVE HARM PLEASE GO TO:WWW.P65WARNINGS.CA.GOV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W/Bv Non-Potable 1" 950Xl (1-950XL)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220678)
- ASCO 302276 Rebuild Kit 8210 Ac (302276)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Coupling Silver (44169)
- PROPLUS 1/2 Lead Free Galvanized Malleable Plug Silver (44278)
- PROPLUS 150 psi 1-1/2 Galvanized Tee Silver (44104)
- PROPLUS 3/4 Galvanized Malleable Cross Silver (44346)
- PROPLUS 1/4 Galvanized Plug Silver (44276)
- PROPLUS 1/2 45-Degree Galvanized Malleable Elbow Silver (44050)
- LEGEND VALVE 1/2" GALVANIZED CAP (352-483)
- Proplus Fittings