Shop All Electrical Boxes
Proplus
Electrical Box, Outlet Box, 1 Gang, Rectangular
Mfr # PR1609688
Zoro # G709923843
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Opening Shape Rectangular
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proplus
- MFR # PR1609688
- Zoro # G709923843
- UPC # 780997964751
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish (SWP4740U26)
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow (FL90RT1X1.5-Y)
- PANDUIT MS Buckle, 304 SS, 0.50" (12.7mm) Wd Str (MSBW50-C4)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 3/4 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5324-0)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 2 Gang, Steel, Round (926-1)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (208)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (670RAC)
- EVOLVE Electrical Box, Outlet Box, 1 Gang, Rectangular (EV843882)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- Proplus Electrical Boxes