Shop All Appliance Parts
Proplus
6 ft. PVC Inlet Washing Machine Hose
Mfr # 8326
Zoro # G108675602
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proplus
- MFR # 8326
- Zoro # G108675602
- UPC # 76335983264
- Country of Origin United States
- Category Appliance Parts
Description
This 6 ft. washing machine fill hose connects your water source to your washing machine. This hose may be used with hot or cold water. It is recommended to change your washing machine hoses every 5 years.
This product can expose you to chemicals including Di 2-ethylhexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- 3/4 in. threaded female fittings on both ends of 6 ft. hose
- Withstand temperatures up to 140°F
- Pressure up to 125 psi
- Includes rubber washers for a long lasting water-tight connection
- Zinc plated nuts for corrosion resistance
This product can expose you to chemicals including Di 2-ethylhexyl Phthalate DEHP, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Timer 60 Min (1170)
- VULCAN HART Lead Wires18" For - Part# Vh410838G1 (VH410838G1)
- HATCO Heating Element (R02-08-136E.00)
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- PROPLUS 5 ft. PVC Inlet Washing Machine Hose in Color Bag (531126)
- PROPLUS 6 ft. PVC Inlet Washing Machine Hose (532004)
- PROPLUS 3/4 x 5 ft. Washing Machine Drain Hose (83301)
- ILC Replacement For GE GENERAL ELECTRIC GE, WB06X10144 (WB06X10144)
- GE Evaporator Fan Motor (WR60X10307)
- GOGREEN GoGreen Power, , 9 Ft Appliance Cord - Beige (GG-25609)
- ALLIANCE ASSY LINT SCREEN FRAME (430482)
- Proplus Appliance Parts